3 in. Threaded 300# Black Malleable Iron Cap

You last purchased this on
 

3 in. Threaded 300# Black Malleable Iron Cap

  • Fast #
  • Part #B300CAPM
  • Item #60748
  • Manufacturer Part #0318901428
4.6 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

3 in. Threaded 300# Black Malleable Iron Cap

This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39, ASME B16.14
ASTM:
ASTM A-197, ASTM A-153
Application:
Fire Protection
Coating:
Black
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cap
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
300#
Product Type:
Threaded Fitting