3 x 4-1/4 in. Threaded 3000# Global 316L Stainless Steel Half Coupling
3 x 4-1/4 in. Threaded 3000# Global 316L Stainless Steel Half Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.11 1996
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 4-1/4 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 3000#
- UL Listed:
- No