3 in. Threaded 3000# 316L Stainless Steel Hex Plug

Part #IS6L3THPM  |  Item #4282826

Call for Pricing EACH
(Pricing is for 3 in)
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IS6L3THPAItem #1321507

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.52 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IS6L3THPBItem #4282185

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.22 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS6L3THPCItem #1337648

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.70 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS6L3THPDItem #1717233Mfr. Part #6L3THPD

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.19 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS6L3THPFItem #1337678

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.40 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS6L3THPGItem #1348922

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.70 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS6L3THPHItem #1795693Mfr. Part #63THPH

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.56 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS6L3THPJItem #2849244Mfr. Part #S6L3THPJ

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.12 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS6L3THPKItem #2849245Mfr. Part #S6L3THPK

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.41 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS6L3THPMItem #4282826

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Head Style: Hex

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Pressure Class: 3000#

Type: MVS23302SNCH

UL Listed: No