3 in. Threaded 3000# Forged Steel Tee

Part #IFSTTM  |  Item #1795585  |  Manufacturer Part #12201030G

$ 179.55 EACH
(Pricing is for 3 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IFSTTAItem #2137183Mfr. Part #12201001G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.58 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IFSTTBItem #274997Mfr. Part #12201003G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.58 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IFSTTCItem #1795577Mfr. Part #12201004G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.58 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IFSTTDItem #274999Mfr. Part #12201005G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.83 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IFSTTFItem #190368Mfr. Part #12201007G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.22 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IFSTTGItem #190369Mfr. Part #12201010G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.14 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IFSTTHItem #275000Mfr. Part #12201013G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.55 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IFSTTJItem #190370Mfr. Part #12201015G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.48 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IFSTTKItem #275001Mfr. Part #12201020G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.53 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IFSTTLItem #3266119Mfr. Part #12201025G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 96.29 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IFSTTMItem #1795585Mfr. Part #12201030G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 179.55 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: [ASME B16.11, ASME B1.230.1]

ASTM Specifications: ASTM A-105N

End Connection 1: FPT

End Connection 2: FPT

End Connection 3: FPT

End Connections: FPT

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 3 in

Fitting Sizes: 3 in

Fitting Type: Tee

Material: Forged Steel

Pressure Class: 3000#