3 in. 6000# A105 Threaded Round Plug Forged Steel Domestic

You last purchased this on
 

3 in. 6000# A105 Threaded Round Plug Forged Steel Domestic

This product requires certification to purchase.
You last purchased this on
 

3 in. 6000# A105 Threaded Round Plug Forged Steel Domestic

  • Fast #
  • Part #FSTRHPM
  • Item #2034351
  • Manufacturer Part #12203530
3.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
  • Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
Diameter - Outside:
3-5/8 in
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Plug
Head Style:
Round Head
Height:
2-3/4 in
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Pressure Class:
6000#
UL Listed:
No
Weight:
8.04 lb