3 in. Threaded Aluminum Coupling
Part #DAT6TCM | Item #1304848
Call for Pricing
EACH
All Sizes
Product Details
Specifications
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Material: Aluminum