3 in. Threaded Cast Iron Flange

IGCICFM

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
3 in
Flange Type
Companion

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday