1/2 x 3/8 in. Threaded Concentric Reducing Extra Heavy Carbon Steel Nipple

G80TXTCSN

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.9
ASTM Specifications
ASTM A-234 Grade WPB
Clean Bagged
No
Coating
Galvanized
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
3/8 in
Fitting Type
Concentric, Reducing
IAPMO Listed
No
MSS Specifications
MSS SP-95
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday