3 in. Threaded 3000# Global Forged Steel Coupling
3 in. Threaded 3000# Global Forged Steel Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 180-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 3000#
- UL Listed:
- No