3 in. Threaded Forged Steel Hex Plug

You last purchased this on
 

3 in. Threaded Forged Steel Hex Plug

This product requires certification to purchase.
You last purchased this on
 

3 in. Threaded Forged Steel Hex Plug

  • Fast #
  • Part #FSTHPME
  • Item #4282062
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Plug
Head Style:
Hex
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Type:
FSTHPME
UL Listed:
No