3 in. Threaded Carbon Steel Coupling

You last purchased this on
 

3 in. Threaded Carbon Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

3 in. Threaded Carbon Steel Coupling

  • Fast #
  • Part #IGSCSTM
  • Item #406174
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
UL Listed:
No