3 in. Threaded Steel Tapered Galvanized Malleable Coupling
3 in. Threaded Steel Tapered Galvanized Malleable Coupling
Package Quantity Info:
EA: 1 IP: 9-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-865
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Steel
- Origin:
- Domestic