3 in. x 10 ft. Hard Type L Cleaned & Capped Copper Tube

You last purchased this on
 

3 in. x 10 ft. Hard Type L Cleaned & Capped Copper Tube

This product requires certification to purchase.
You last purchased this on
 

3 in. x 10 ft. Hard Type L Cleaned & Capped Copper Tube

  • Fast #
  • Part #LCCAPM10
  • Item #4510527
  • Manufacturer Part #AC30010
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280, ASTM B819
Application:
HVACR
Copper Tubing Temper:
Hard
Diameter - Outside:
3-1/8 in
Length:
10 ft
Material:
Copper
Origin:
Domestic
PipeTubing Size:
3 in
Product Type:
ACR
UL Listed:
Yes
Weight:
3.33 lb