3 in. Vertical Turbine Water Meter Direct Read US Gallons Register Lead Free Flanged

MQ0R0401

Manufacturer Part #: QORO201

Fitting Sizes

3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Measurement of cold water for residential, commercial, industrial and residential fire applications, where sensitivity to low flow is also important
  • Hersey® MVR meters are among the most sensitive vertical turbine meters available and may be used in place of compound meters in some applications
  • The compact design and integral strainer (separate external strainer is not needed) of Model MVR meters facilitate installation in tight spaces
  • Ideal where flexibility is needed to meet wider flow ranges, where water temperatures are elevated between 80°F and 130°F, or where sand particles or other small debris may be encountered
  • May be installed vertically or horizontally for greater installation flexibility
  • Permanently sealed register has a unique seal and heat-treated glass to eliminate dirt, moisture infiltration and lens fogging
  • Optional test ports are available on all sizes 1-1/2" and larger
  • ANSI Class 150 flange end connections
  • Hersey Model MVR Water Meters comply with ANSI/AWWA Standard C701 Class I and each meter is tested to ensure compliance
  • EnviroBrass® II options conform to the NSF 61 Standard

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI C701 Class I
AWWA Specifications
AWWA C-701
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 2
3 in
Fitting Type
Straight
Flow Rate
350 gpm
Lead Law Compliant
Yes
Maximum Pressure
150 psi
Maximum Temperature
130
Minimum Temperature
33
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
Vertical Turbine Water Meter
Weight
38

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday