3 in. Weld Schedule 10 A778 304L Stainless Steel Pipe

Part #DSP714LM  |  Manufacturer Part #A0184030

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-778

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

FM Approved: No

IAPMO Listed: No

Length: 21 ft

Material: Stainless Steel

Material Type: 304L

NSF Certified: No

Pipe Tubing Size: 3 in

Schedule Class: 10

Type: DSP714LM

UL Listed: No