3 in. Weld Schedule 160 Long Radius Carbon Steel Return Bend

Part #GW160LRRBM

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #GW160LRRBG

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #GW160LRRBH

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #GW160LRRBJ

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #GW160LRRBK

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #GW160LRRBL

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #GW160LRRBM

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #GW160LRRBP

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #GW160LRRBS

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #GW160LRRBU

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #GW160LRRBX

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Carbon Steel

Schedule Class: 160