3 in. Weld Carbon Steel STD Cap

You last purchased this on
 

3 in. Weld Carbon Steel STD Cap

This product requires certification to purchase.
You last purchased this on
 

3 in. Weld Carbon Steel STD Cap

  • Fast #
  • Part #DWCAPM
  • Item #4912
  • Manufacturer Part #080030000
4.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Smooth forged fittings simplify insulation and take up less space
  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME SA-234
ASTM:
ASTM A234
Application:
Commercial, Industrial
Clean Bagged:
No
Diameter - Inside 1:
3-7/100 in
Diameter - Outside:
3-1/2 in
End Connection 1:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cap
Height:
2 in
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
Standard, 40
Size:
3 in
Temperature Range:
-20 to 650 Deg F
UL Listed:
No
Wall Thickness:
0.216 in
Weight:
1.7 lb