3 in. Weld Standard Carbon Steel Cap

You last purchased this on
 

3 in. Weld Standard Carbon Steel Cap

This product requires certification to purchase.
You last purchased this on
 

3 in. Weld Standard Carbon Steel Cap

  • Fast #
  • Part #TWCAPM
  • Item #4115710
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connections:
Weld
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cap
Material:
Carbon Steel
Schedule Class:
Standard