3 in. Weldneck 300# Carbon Steel Raised Face Flange

Part #G300LF2RFWNFM  |  Item #4641860

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #G300LF2RFWNFKItem #4641847

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in

    Part #G300LF2RFWNFMItem #4641860

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in

    Part #G300LF2RFWNFPItem #4640465

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 6 in

    Part #G300LF2RFWNFUItem #4640508

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in

    Part #G300LF2RFWNFXItem #4640527

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Flange Bore Type: Standard Bore

Flange Type: Raised Face

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 300#

Schedule Class: Standard

UL Listed: No