3 in. Weldneck 300# Schedule 10 316L Stainless Steel Raised Face Flange

IS3006LRFWNF10BME

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2 in

    IS3006LRFWNF10BKE

  • 3 in

    IS3006LRFWNF10BME

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 2
3 in
Flange Type
Raised Face, Weldneck

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday