3 in. Weldneck 300# Standard 316L Stainless Steel Raised Face Flange
Part #IS3006LRFWNFMO | Item #4286103
Call for Pricing
EACH
All Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Weldneck
End Connection 2: Weldneck
End Connections: Weldneck
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Flange Type: Raised Face
Material: Stainless Steel
Material Type: 316L
Pressure Class: 300#
Schedule Class: Standard