3 in x 120 in 30 ga Galvanized Steel Round Duct Pipe

You last purchased this on
 

3 in x 120 in 30 ga Galvanized Steel Round Duct Pipe

This product requires certification to purchase.
You last purchased this on
 

3 in x 120 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP30M10
  • Item #3687407
  • Manufacturer Part #RP050330120
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Galvanized steel
  • Manufacturer may vary based on your location
  • Round pipe with snap lock seam
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
3 in
Duct Size:
3 in
Gauge (metal):
30 ga
Length:
120 in
Material:
Steel
Vent Duct Shape:
Round