3 in. x 10 ft. Bell End Sewer PVC Drainage Pipe

Part #PSP2729M  |  Item #729585

Order in multiples of 10

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #PSP2729MItem #729585

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #PSP2729PItem #129387

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #PSP2729UItem #129389

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Solvent weld sewer and drain pipe is cost-effective and long-lasting
  • Field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
  • Easy to load, transport and handle, installers prefer it because it goes into the ground quickly, saving installation costs
  • Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
  • Keeps its smooth interior over long years of service with virtually no loss in carrying capacity
  • A cured joint of JM eagle solvent weld schedule series pipe offers a zero-leak joint that is structurally sound
  • Solvent weld joints are designed to provide a rigid (or Restrained) joint connection and the schedule-rated products are specifically engineered for use in partial support systems above ground
  • Lightweight, great for manual installation
  • Made in USA

Specifications

ASTM Specifications: [ASTM D-2729, ASTM D-1784]

Application: [Sewer, Landscaping]

Color Finish: White

Color Finish Category: Whites

End Connection 1: Spigot

End Connection 2: Spigot

End Connections: Spigot

Inside Diameter: 3-51/500 in

Length: 10 ft

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Outside Diameter: 3-1/4 in

Pipe Tubing Size: 3 in

Pipe Wall Type: Solid

Pressure Class: 19 psi

Type: Plastic Drainage Pipe

Wall Thickness: 0.07 in