3 in. x 10 ft. Grooved Type L Hard Copper Tube

You last purchased this on
 

3 in. x 10 ft. Grooved Type L Hard Copper Tube

This product requires certification to purchase.
You last purchased this on
 

3 in. x 10 ft. Grooved Type L Hard Copper Tube

  • Fast #
  • Part #LHARDGRM10
  • Item #1623589
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Copper Tubing Temper:
Hard
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
No
Length:
10 ft
PipeTubing Size:
3 in