3 in. x 10 ft. Plain End Schedule 40 Cellcore PVC Conduit Pipe in White

Part #P40BECPCCM10  |  Manufacturer Part #503010-U

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #P40BECPCCK10Mfr. Part #502010-U

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #P40BECPCCM10Mfr. Part #503010-U

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #P40BECPCCP10Mfr. Part #504010-U

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM D-4396, ASTM F-891

Application: Conduit

Color Finish: White

Color Finish Category: Whites

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Length: 10 ft

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

Pipe Tubing Size: 3 in

Schedule Class: 40

UL Listed: No