3 in. x 19 ft. PVC Drainage Pipe
3 in. x 19 ft. PVC Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Sewage
- Color Finish Name:
- Red
- Length:
- 19 ft
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- PipeTubing Size:
- 3 in
- Schedule Class:
- SDR 21