3 in. x 20 ft. Grooved L Hard Copper Tube

Part #LHARDGRM20  |  Item #1154693

$ 795.40

Per 20 FT / $39.77 per FOOT

795.4

(Pricing is for 3 in)
Order in multiples of 20

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #LHARDGRK20Item #1154467

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 396.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 2-1/2 in

    Part #LHARDGRL20Item #1154569

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 571.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 3 in

    Part #LHARDGRM20Item #1154693

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 795.40 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 4 in

    Part #LHARDGRP20Item #1154764

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,330.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 5 in

    Part #LHARDGRS20Item #1154863

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3,064.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 6 in

    Part #LHARDGRU20Item #1154919

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4,155.60 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 8 in

    Part #LHARDGRX20Item #1154984

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7,966.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart

Product Details

Specifications

Copper Tubing Temper: Hard

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Length: 20 ft

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Tubing Size: 3 in

Type: Type L