3 in. x 24 ft. RG Schedule 10 Pipe Black

Part #DBPRGRA135S1024M

Pipe Tubing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-135

Color Finish: Black

End Connection 1: Roll Grooved

End Connection 2: Roll Grooved

End Connections: Roll Grooved

Length: 24 ft

Material: Carbon Steel

Pipe Tubing Size: 3 in

Schedule Class: 10S