3 in. x 50 ft. White Uninsulated Flexible Air Duct
3 in. x 50 ft. White Uninsulated Flexible Air Duct
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cold air movement
- Easy to install
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3 in
- Insulated:
- No
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- UL Listed:
- No
- Vent Duct Shape:
- Round