3 in. Hub and DWV Schedule 30 PVC Repair Coupling
3 in. Hub and DWV Schedule 30 PVC Repair Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Smooth walls prevent scaling and provide for free flow
- Meets ASTM standard D3311
- Made in the USA
- Meets ASTM standard D2665
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2949
- Application:
- DWV Systems
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Repair Coupling
- Length:
- 3-109/200 in
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 30
- Weight:
- 0.292 lb
- Width:
- 3.545 in