3 in. x 40 ft. IPS SDR 11 Plastic Pressure Pipe

You last purchased this on
 

3 in. x 40 ft. IPS SDR 11 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

3 in. x 40 ft. IPS SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11BM40
  • Item #1756257
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lowest failure rates for water mains of all pipe material
  • Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's muni
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-714
Color Finish Category:
Blues
Color Finish Name:
Blue
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
40 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
PipeTubing Size:
3 in
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 11
UL Listed:
No
Wall Thickness:
0.318 in
Waterworks PVC Pipe Type:
DR 11