3 PP PART C CAM & GRV COUP

Part #A3E30CPP  |  Manufacturer Part #3E30CPP

Type:

A3E30CPP
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required

Specifications

End Connection 1: Quick Coupler

End Connection 2: Hose Shank

End Connections: Quick Coupler x Hose Shank

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 60 psi

Type: A3E30CPP