3 PVC THRD LAT 3W T/U BV FPM

Part #HLA1300T

Type:

HLA1300T
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diverting flow to the left, right or both ways at the same time can involve multiple valves and connections
  • Using a 3-way ball valve can greatly simplify your piping layout by replacing valve/tee connection combinations and zero dead-leg valves
  • Flow from the center port can be diverted either to the left port, right port or through both at the same time
  • There is no OFF position
  • True-union connections are standard on all sizes through 4" making installation easy
  • PVC construction is non-corrosive and the valve contains no metal parts
  • FPM (comparable to FPM) seals are standard

Specifications

End Connection 1: FNPT

End Connections: FNPT

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 150

Schedule Class: 80

Type: HLA1300T

Valve Seat Material: FPM

Valve Size: 3 in

Valve Type: Ball Valve