3 Wire SONIC SNSR 9 FT 12-30 VDC

You last purchased this on
 

3 Wire SONIC SNSR 9 FT 12-30 VDC

This product requires certification to purchase.
You last purchased this on
 

3 Wire SONIC SNSR 9 FT 12-30 VDC

  • Fast #
  • Part #ABM300148ULC0PVPVC
  • Item #5086317
  • Manufacturer Part #ABM300-148ULC0-PVPVC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Simple push-button calibration
  • Reliable and easy to operate design
  • Rejects false signals
  • The circuit automatically filters out the false echoes that may be produced by peripheral obstructions in the tank
  • The pulse is reflected back from the surface of the liquid
  • The round trip transit time is then converted into the current output which is directly proportional to the fluid level
  • The microprocessor-controlled circuit generates a pulse that is transmitted from the transducer face
  • The ABM Ultrasonic Level Transmitters allow simple and reliable non-contact level measurement of fluids in a tank, sump or other container
  • The ABM series has a proprietary circuit that locks onto the farthest echo which will always be the fluid level
  • For example, a pipe or ladder that is in the ultrasonic cone (but not directly in from of the transducer's) will be ignored
  • Requires Certification

Specifications

CSA Certified:
CSA 1010.1
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
Pressure - Maximum:
15 psig
Temperature Range:
-40 to 140 Deg F
Type:
ABM300148ULC0PVPVC
UL Listed:
Yes