3 x 1-1/2 in. Clamp 316L Stainless Steel Concentric Reducer

Part #G3114MP76MJ  |  Item #4830312

$ 111.06 EACH
(Pricing is for 3 in x 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1/2 in

    Part #G3114MP76FDItem #4831477

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 197.92 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #G3114MP76GDItem #4829745

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 95.03 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #G3114MP76GFItem #4829769Mfr. Part #IS3006LRFBFM

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 95.03 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #G3114MP76JDItem #4830006

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 118.60 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #G3114MP76JFItem #4830024

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 118.60 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #G3114MP76JGItem #4830030

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.97 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #G3114MP76KGItem #4830115

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 68.21 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #G3114MP76KJItem #4830148

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 43.27 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #G3114MP76LJItem #4830235

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 58.71 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #G3114MP76LKItem #4830245

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 53.93 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #G3114MP76MJItem #4830312

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 111.06 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #G3114MP76MKItem #4830320

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 73.46 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #G3114MP76MLItem #4830330

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 63.86 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #G3114MP76PKItem #4830597

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 143.28 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #G3114MP76PMItem #4830617

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 86.54 /EACH
    Added to your cart. View Cart
  • 6 in x 4 in

    Part #G3114MP76UPItem #4831037

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 496.18 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

End Connection 1: Clamp

End Connection 2: Clamp

End Connections: Clamp

Fitting Size 1: 3 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 3 in x 1-1/2 in

Fitting Type: Concentric

Material: Stainless Steel

Material Type: 316L