3 x 1-1/2 in. FNPT 150# Reducing Black Malleable Iron Coupling

Part #BRCMJ  |  Manufacturer Part #0310091202

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Coupling Type: Reducing
  • 150#
  • Threaded
  • Domestic

Specifications

ASME Specifications: ASME B16.3, ASME B16.39

Clean Bagged: No

Coating: Black

Color Finish: Black

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 3 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 3 in x 1-1/2 in

Fitting Type: Reducing

Material: Malleable Iron

Maximum Pressure: 300 psi

Origin: Domestic

Pressure Class: 150#

Type: BRCMJ