3 x 1-1/2 in. Copper Press Fitting Reducer

You last purchased this on
 
Apollo® Press

Model 818 3 x 1-1/2 in. Copper Press Fitting Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® Press

Model 818 3 x 1-1/2 in. Copper Press Fitting Reducer

  • Fast #
  • Part #A10068020
  • Item #4423970
  • Manufacturer Part #10068020
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Compatible with most commercially available press-fit tools
  • Highest Pressure Rating in the Market (300 PSI Max)
  • Proudly Manufactured in USA – ARRA Compliant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Clean Bagged:
No
Collection:
Model 818
Depth:
3-13/100 in
End Connection 1:
Male Sweat
End Connection 2:
Copper Press
End Connections:
Male Sweat x Copper Press
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
3 in x 1-1/2 in
Fitting Type:
Reducer
Height:
3-13/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper, Rubber
Material Type:
EPDM, UNS C12200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
200
Temperature Range:
0 to 250 Deg F
UL Listed:
No
Weight:
1.29 lb
Width:
4-7/10 in