3 x 1-1/2 in. Copper DWV Fitting Reducer
3 x 1-1/2 in. Copper DWV Fitting Reducer
All Sizes
Frequently Purchased Together
Product Details
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Made in USA
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Application:
- Industrial, Residential, Commercial
- Clean Bagged:
- No
- Color Finish Name:
- Copper
- End Connection 1:
- Male Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Male Sweat x Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 3 in x 1-1/2 in
- Fitting Type:
- Reducer
- Height:
- 3-13/100 in
- IAPMO Listed -:
- No
- Length:
- 3-13/100 in
- MSS:
- MSS SP73, MSS SP104
- Material:
- Wrot Copper DWV
- Maximum Temperature:
- 400
- Minimum Temperature:
- -20
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 315
- Temperature Range:
- -20 to 400 Deg F
- UL Listed:
- No
- Weight:
- 0.390 lb
- Width:
- 2-11/50 in