3 x 1-1/2 in. Hub Reducing and Sanitary Schedule 40 CPVC Acid Waste Double Tee

Part #CAPAWDSTMMJJ  |  Item #2484403  |  Manufacturer Part #AW 00429 0337C

$ 72.01 EACH
(Pricing is for 3 in x 3 in x 1-1/2 in x 1-1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 220° F
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in the USA

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-3311]

Clean Bagged: No

Color Finish: Grey

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: Hub

End Connection 4: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 1-1/2 in

Fitting Size 4: 1-1/2 in

Fitting Sizes: 3 in x 3 in x 1-1/2 in x 1-1/2 in

Fitting Type: [Reducing, Sanitary]

Material: Plastic

Material Type: CPVC

NSF Certified: No

Schedule Class: 40