3 x 1-1/2 in. MNPT x FNPT Black Malleable Iron Bushing
3 x 1-1/2 in. MNPT x FNPT Black Malleable Iron Bushing
Package Quantity Info:
EA: 1 IP: 12 CA: 24 PT: 1152-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Black
- Manufacturer may vary by location
- Import
Documents
Specifications
- ASME:
- ASME B16.14, ASME B16.3
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 3 in x 1-1/2 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Threaded Fitting
- Type:
- IBBMJ
- UL Listed:
- Yes