3 x 1-1/2 in. Socket 3000# Forged Steel Reducer

Part #FSSRMJ  |  Manufacturer Part #12402153

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

Fitting Size 1: 3 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 3 in x 1-1/2 in

Material: Forged Steel

Pressure Class: 3000#