3 x 1-1/2 in. Spigot x Socket Reducing Schedule 40 PVC Bushing
Part #P40SBMJ | Item #4652 | Manufacturer Part #035671
All Sizes
Product Details
- Xirtec PVC Schedule 40, White Reducer Bushing Spig x Soc
- Manufacturer may vary by location
- PVC SCH 40 pressure fittings used for potable water, chilled water, irrigation, golf course construction, and pool and spa
- Due to its excellent rigidity, corrosion and chemical resistance properties, it is also used in many chemical related areas
- Design Standards - NIBCO PVC SCH 40 pressure fittings conform to ASTM Standards D-2466
- Size Range - 1/2 in - 12 in
Documents
Specifications
ANSI Specifications: [ANSI 14, ANSI 61]
ASME Specifications: ASME B1.20.1
ASTM Specifications: ASTM D2466
Application: [Wastewater, Irrigation, Pharmaceutical, Waterworks]
CSA Certified: CSA B137.3
Clean Bagged: No
Color Finish: White
Color Finish Category: Whites
End Connection 1: Spigot
End Connection 2: Socket Weld
End Connections: Spigot x Socket Weld
FM Approved: No
Fitting Size 1: 3 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 3 in x 1-1/2 in
Fitting Type: Reducing
Material: Plastic
Material Type: PVC
Maximum Pressure: 235 psi
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61]
Origin: Global
Schedule Class: 40
Type: P40SBMJ