3 x 1-1/2 in. Threaded 125# Galvanized Cast Iron Bushing

Part #GCIBMJ  |  Item #45820  |  Manufacturer Part #0319908323

$ 41.98 EACH
(Pricing is for 3 in x 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2-1/2 in x 1-1/2 in

    Part #GBLJItem #22837Mfr. Part #0319908042

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.83 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #GCIBJDItem #28585Mfr. Part #0319907523

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.67 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #GCIBJFItem #12002Mfr. Part #0319907481

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.67 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #GCIBJGItem #47518Mfr. Part #0319907440

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.06 /EACH
    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #GCIBKDItem #13843Mfr. Part #0319907846

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.89 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #GCIBKFItem #49692Mfr. Part #0319907804

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.42 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #GCIBKGItem #33123Mfr. Part #0319907762

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.42 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #GCIBKHItem #17270Mfr. Part #0319907721

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.42 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1 in

    Part #GCIBLGItem #3410Mfr. Part #0319908125

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.36 /EACH
    Added to your cart. View Cart
  • 3 in x 1 in

    Part #GCIBMGItem #40610Mfr. Part #0319908406

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 46.65 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #GCIBMJItem #45820Mfr. Part #0319908323

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.98 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #GCIBMKItem #29413Mfr. Part #0319908281

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.27 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #GCIBMLItem #12836Mfr. Part #0319908240

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.94 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #GCIBPKItem #13618Mfr. Part #0319908885

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 76.16 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #GCIBPMItem #31323Mfr. Part #0319908802

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 76.16 /EACH
    Added to your cart. View Cart
  • 5 in x 3 in

    Part #GCIBSMItem #232851Mfr. Part #0319909123

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 165.26 /EACH
    Added to your cart. View Cart
  • 5 in x 4 in

    Part #GCIBSPItem #49547Mfr. Part #0319909040

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 161.41 /EACH
    Added to your cart. View Cart
  • 8 in x 6 in

    Part #GCIBXUItem #1775810Mfr. Part #0319909487

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 325.92 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Domestic

Documents

Specifications

ASME Specifications: ASME B1.20.1, ASME B16.4

ASTM Specifications: ASTM A-126A, ASTM A-153

Clean Bagged: No

Coating: Galvanized

End Connection 1: MPT

End Connection 2: FPT

End Connections: MPT x FPT

Fitting Size 1: 3 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 3 in x 1-1/2 in

Fitting Type: Bushing

Material: Cast Iron

Maximum Pressure: 175 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 125#

Type: GCIBMJ