3 x 1-1/2 in. Threaded 150# Carbon Steel Flat Face Flange

You last purchased this on
 

3 x 1-1/2 in. Threaded 150# Carbon Steel Flat Face Flange

This product requires certification to purchase.
You last purchased this on
 

3 x 1-1/2 in. Threaded 150# Carbon Steel Flat Face Flange

  • Fast #
  • Part #GFFTFMJ
  • Item #4897261
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
3 in x 1-1/2 in
Fitting Type:
Reducing
Flange Type:
Flat Face, Threaded
Material:
Carbon Steel
Pressure Class:
150#