3 x 1-1/2 in. Threaded Reducing Hot Dipped Galvanized Forged Steel Hex Bushing

Part #IHDFSTBMJ

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Coating: Hot dipped galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 3 in x 1-1/2 in

Fitting Type: Reducing

Head Style: Hex

IAPMO Listed: No

Material: Forged Steel

NSF Certified: No

Type: IHDFSTBMJ

UL Listed: No