3 x 1-1/2 in. Weld Extra Heavy Concentric Carbon Steel Reducer

Part #DWXCRMJ

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: ASME B16.9

ASTM Specifications: ASTM A-234

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 3 in x 1-1/2 in

Fitting Type: Concentric

IAPMO Listed: No

Material: Carbon Steel

Maximum Temperature: 650

NSF Certified: No

Origin: Domestic

Schedule Class: Extra Heavy

UL Listed: No