3 x 1-1/2 x 2-1/2 in. Copper Tee
3 x 1-1/2 x 2-1/2 in. Copper Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- End connections: Sweat X Sweat X Sweat
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Wrot copper
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
- Biostatic and inhibits bacterial growth on its surface
- Nonflammable
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.18, ASME B16.22
- ASTM:
- ASTM B-75
- CSA Certified:
- CSA B125
- Clean Bagged:
- Yes
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat x Sweat x Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 3 in x 1-1/2 in x 2-1/2 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- MSS:
- MSS SP-104, MSS SP-109
- Material:
- Wrot Copper
- Material Type:
- C12200
- Maximum Temperature:
- 100
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 315 psi
- UL Listed:
- Yes
- Weight:
- 2.3514 lb