3 x 1-1/4 in. NPS 150# Black Cast Iron HEX Reducing Bushing
3 x 1-1/4 in. NPS 150# Black Cast Iron HEX Reducing Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Black
- Manufacturer may vary by location
- Domestic
- 150#
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 3 in x 1-1/4 in
- Fitting Type:
- Bushing
- Material:
- Cast Iron
- Pressure Class:
- 150#