3 x 1-1/4 in. Threaded 125# Galvanized Cast Iron Bushing

Part #GCIBMH  |  Manufacturer Part #0319908364

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.4]

ASTM Specifications: [ASTM A-126, ASTM A-153]

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 3 in x 1-1/4 in

Fitting Type: Reducing

Material: Cast Iron

Pressure Class: 125#