3 x 1-1/4 in. Threaded 300# Forged Steel Raised Face Flange
3 x 1-1/4 in. Threaded 300# Forged Steel Raised Face Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Flanged
- End Connections:
- Threaded x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 3 in x 1-1/4 in
- Flange Type:
- Raised Face
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 300#
- UL Listed:
- No